Zebra Mild Liner

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900 - Rp18.900
Spesifikasi
TypeTwin
Overall Length (mm)141.5
Product TypeDisposable main body
InkAqueous pigment
Line WidthFine/thick
Line Width (mm)Fine 1.0 to 1.4, thick 4.0
Maximum Diameter (Φmm)11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highlighter pen that is light ink and easy on the eyes.
The color is gentler than that of a conventional highlighter pen, and it is an ink color that makes it difficult for the eyes to flicker when marking documents.
One for both thick and thin.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait