Sun-Star Stationery Pencil Metacil Metal (Pensil)

Sebelum PPN:
Rp149.900
Spesifikasi
Mass (g)14
Dimensions, Width W x Height H x Depth D (mm)7.8x160x7.8
Lead HardnessEquivalent to 2H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can continue to write without sharpening: The wear on the core is significantly reduced, so you can continue to write for a long time without sharpening. Since you can concentrate on writing, it is also ideal for speed writing. All metal from the shaft to the core: Because everything is made of metal from the shaft to the core, the moderate weight and matte texture create a sophisticated and luxurious feel. Erasable with an Eraser: The core is made of alloy material, but it can be erased with a regular eraser like a regular pencil. Doesn't bleed even when applied from above: It doesn't bleed with water or water-based markers, so it's perfect for drafting watercolors and illustrations.

Ulasan Produk

Tidak ada ulasan