Star Trading Sandal Slop Pria Ringan

Sebelum PPN:
Rp219.900
Spesifikasi
ColorBlack
Thickness (cm)2 (sole)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of ShoesSandals
Material (Bottom)Synthetic bottom
Heel (cm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product that plays an active part in a wide range of scenes from everyday to office wear.
Lightweight and comfortable sandals with a weight of about 160g (L 26.0cm) on one leg.
The bottom of the lightweight type is equipped with a non-slip on the heel.

Ulasan Produk

Tidak ada ulasan