UM Industry (Silky) Mata Gergaji Pull Saw (Pull Saw Blade)

Sebelum PPN:
Rp319.900
Spesifikasi
Overall Length (mm)365
Blade Length (mm)330
Mass (g)105
Band Width (mm)1.35
Number of eyes (mm)11th / 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new master has even more rigidity with an aluminum pipe frame with a resin core inserted. We strongly support all kinds of professional use. Impact hardening The strong rope is hardened only at the tip of the blade, increasing the wear resistance of the blade several times. 4th row - Jumping clam The 4th row jumping clam uses a blade that does not open the clam to break down the mountain at the bottom that creates resistance when cutting, making it easy to cut in all directions.
temporary frame carpenter

Ulasan Produk

Tidak ada ulasan