Zebra Marker With Glitter Kirarich

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp84.900
Spesifikasi
TypeSingle
Overall Length (mm)133.5
Product TypeDisposable main body
Mass (g)10.1
Ink Color5 color set (pink, yellow, green, blue, purple)
InkAqueous pigment
Line Width3.5mm
Line Width (mm)3.5
Maximum Diameter (Φmm)12
Number of Colors5 colors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lame with silver deposited on finely crushed glass particles is mixed with ink.
You can use it in a rich mood by shining the drawn lines brilliantly.
You don't have to shake it well before using it like a conventional marker with glitter, so you can easily decorate your notebook or letters with friends.
The lame resin cap and the arabesque pattern on the whole body make it more cosmetic-conscious than a pen.

Ulasan Produk

Tidak ada ulasan