Teranishi Chemical Industry Magic Ink Medium Point Long Permanent Marker (Spidol Permanen)

Sebelum PPN:
Rp64.900
Spesifikasi
TypeSingle
Product TypeInk supply type body
Quantity1 piece
Line Width (mm)10
Line WidthMedium bold

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Medium-thick long" is now available in the standard Magic Ink series. Not only is it convenient for pop creation, but it can also be used in various situations such as offices, schools, and factories.
The main body shaft is the same length as the "extremely thick", and the amount of ink is increased compared to the "medium thick". The pen tip can be written with the same width of 10 mm as "Middle-thick".
Ink replenishment and pen tip exchange are possible and can be used repeatedly.
Warning
* Specifications are for packed products only.

Ulasan Produk

Tidak ada ulasan