Staedtler Permanent Marker Lumo Color Pen Extra Fine Writing F (Spidol Permanen)

Sebelum PPN:
Rp56.900
Spesifikasi
TypeSingle
Product TypeDisposable main body
Cap MaterialPP
Dimensions (mm)141x9.8x12.8
Ink TypePermanent
Line WidthExtra fine
Line Width (mm)0.8-1.0
Material (Pen Tip)POM
Material (Shaft)PP
Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With excellent adhesion, it can be written on various objects such as glass, ceramics, and transparencies. Dry-safe ink creates a thin film on the nib that prevents the nib from drying out for two days.

Ulasan Produk

Tidak ada ulasan