SUN CORPORATION (PC) Lte Multi-Carrier Iot / M2M Dial-Up Router

Sebelum PPN:
Rp8.399.900
Spesifikasi
ColorGray
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesStartup manual (with warranty)
FrequencyB1(1920-1980MHz(UL), 2110-2170MHz(DL)), B8(880-915MHz(UL), 925-960MHz(DL)), B18(815-830MHz(UL), 860-875MHz(DL)), B19(830-845MHz(UL), 875-890MHz(DL))
Transmission MethodLTE
Data Transfer RateUp: Maximum 1 / Down: Maximum 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance communication adapter equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AMTelecom. In addition to the mobile router function equipped with one Ethernet port, it is equipped with a modem mode that enables AT command control by a rear terminal by installing an RS232C interface x 1, and a procon mode that realizes RS232C become IP packet conversion. Standard support for integrated device management service "SunDMS".
Supports multi-carrier LTE lines of NTT DoCoMo / KDDI / Softbank / MVNO. Data communication is possible on the LTE network of each telecommunications carrier. Product for low speed.

Ulasan Produk

Tidak ada ulasan