Sun Frame Japan Loose Leaf Neatly Organized

Sebelum PPN:
Rp41.900
Spesifikasi
SizeB5
Number of Lines36
Ruled LineB rule, 6mm
Ruled Width (mm)6
Dimensions (mm)182x257

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting special ruled lines, vertical lines, graphs, figures, etc. can be easily drawn, and it is easy to align the beginning of sentences. In addition, it is easy to write pretending kana, and it is easy to write characters that appear below the line, such as the alphabet g and y, and it is compatible with various uses.

Ulasan Produk

Tidak ada ulasan