ZEBEX Barcode Scanner 1D Long Range CCD (Tembakan Harga)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Length (mm)152.3
Width (mm)64.4
Height (mm)104.9
Cable Length (m)2, straight (RJ45 connector detachable)
Mass (g)120 (main unit only)
Angle (⁰)(Scan) 42
Applicable StandardCE & FCC DOC compliance, VCCI, BSMI
Connector ShapeUSB A connector male
Current Consumption (mA)110(typical)
InterfaceUSB(HID/COM)
Light Source (nm)617 (visible light / red LED)
Operating Temperature Range (°C)0-50
Power SupplySupplied from the connection destination
Reading (mm)Distance: 0 to 300 (UPC / EAN 100%, PCS 90%)
Reading Speed330 scans / second
Resolution (mm)0.1(Code39, PCS90%)
SensorCCD sensor
Set ContentsITL-3000Plus main unit with cable
Shock ResistanceNormal operation after natural fall from 1.5m height (excluding appearance damage)
StrengthDrop resistance: Normal operation after natural drop from 1.5m height (excluding appearance damage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 32-bit MPU, the processing speed has been greatly improved.
We adopted a smooth stream design that is easy to grip. It fits comfortably in the hand and improves operability.
We have adopted a large blue LED that is easy to read and confirm.

Ulasan Produk

Tidak ada ulasan