SUNHAYATO Logic Level Conversion Module

Sebelum PPN:
Rp189.900
Spesifikasi
TypeCraft kit
Voltage (V)VccA=1.2-3.6, VccB=1.65-5.5
Circuit Board Dimensions, Length x Width (mm)17.78x25.4
Through hole10x2 rows at both ends
Communication Speed60Mbps(Push Pull), 2Mbps(Open Drain)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bidirectional logic level conversion is possible between 1.2 and 5.5V.
TXS0108E (manufactured by TI) and decap are already installed.
No need to control the input / output direction (automatic detection).
It can also be used for I2C communication with different logic voltages.
Warning
* Documents are not included in this product. Please download and use the instruction manual for this series.
* General knowledge and skills related to electronic circuits are required to use this product.
* Sanhayato does not provide individual usage or other technical support for this product other than the information published on the website.

Ulasan Produk

Tidak ada ulasan