SUNHAYATO Led Stick Substrate

Sebelum PPN:
Rp109.900 - Rp129.900
Spesifikasi
FinishThrough hole, lead-free solder leveler, double-sided white resist, black silk
Wall Thickness (mm)1
Cell Spacing (mm)2.54
Material (Circuit Board)Glass composite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various types of LEDs can be mounted, from surface mount to bullet type.
There is a land on which a limiting resistor can be mounted.
A white resist finish that is ideal for lighting and illumination.
It can be easily split at the V-cut part and can be split into 4 boards.

Ulasan Produk

Tidak ada ulasan