YADA Led Bulb For Floodlight

Sebelum PPN:
Rp1.699.900
Spesifikasi
Rated Voltage (V)100
Rated Current (A)0.51
Mass (g)About 950
BolsterE39
Brightness (Lm)About 6000
Dimensions (mm)About 230x165
LED Life (hour)About 40000
Light Angle (degrees)110
Light ColorLunch white equivalent 6000K
Light SourceLED50W
Operating Ambient Temperature (°C)-20-45
Power Consumption (W)50
Rated Frequency (Hz)50/60
Types of Light BulbLED bulb
WaterproofIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Although the waterproof performance is IP65, do not use it in a place where it is constantly exposed to water.
* When installing outdoors, make sure that the main unit is oriented below horizontal.

Ulasan Produk

Tidak ada ulasan