THANKO (Electronics) LCD Monitor Stand (Braket/Penyangga)

Sebelum PPN:
Rp1.299.900
Spesifikasi
TypeStand type
Size (inch)(Maximum support) 27
ROHS Directive (Corresponding to 10 Substances)Correspondence
Allowable Load (kg)8
LCD monitorOne surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Most of the monitor stands that come with the LCD monitor when you purchase it cannot be adjusted in height or angle. This "LCD monitor stand" can be attached to a VESA compatible LCD monitor. By installing it, you can easily adjust the height and angle. In addition, the stand weighs about 2.5 kg, and the entire back side of the stand is equipped with a non-slip feature to prevent the large monitor from tipping over!

Ulasan Produk

Tidak ada ulasan