Tajima (TJM DESIGN) Laser Distance Meter Tajima P15 (Meteran Laser)

Sebelum PPN:
Rp769.900 - Rp819.900
Spesifikasi
StandardConforms to International Organization for Standardization ISO16331-1
Outer Dimensions (mm)Vertical 147 x horizontal 23 x back 23
Wavelength (nm)620-690
Units of Measurement1mm
Dust / Water ProtectionIP40
Laser Safety StandardsClass 2
Mass of Main Unit (g)37
Measuring Accuracy (mm)±3.0
Measuring Range (m)0.5-15
Operating Temperature Range (°C)0-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marker-sized rangefinder
Laser rangefinder for distance measurement
Warning
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report is a self-inspection by the manufacturer.

Ulasan Produk

Tidak ada ulasan