TAKIGEN MFG Keep Type Solenoid Lock

Sebelum PPN:
Rp1.499.900
Spesifikasi
Rated Voltage (V)DC24±5%
Ambient Humidity (% RH)85 or less (no condensation)
Input SignalPulse signal (100 500ms)
Takigen Code50132
Energization rate100% (continuous rating)
Maximum Continuous Energization Time (s)0.5 or less
Operating Temperature Range (°C)-5 to 40 (no freezing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric lock for small doors By applying a pulse voltage in the forward direction or the reverse direction, two operations of suction and recovery are performed, and no power is maintained at each position.
Pass box / various cases

Ulasan Produk

Tidak ada ulasan