Tsuchiya Jumbo Gap Mohair Seal (Lakban Penutup Celah)

Sebelum PPN:
Rp259.900
Spesifikasi
MaterialMohair: Nylon, Base: Soft polypropylene
ColorBronze
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Width (mm)9
Tape Length (m)2
Main applicationFor gap
Tape Thickness (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality gap sealing material used by all major sash manufacturers in Japan. Long type with 20mm pile that closes large gaps. Soft bristles fit the gap in a well-balanced manner. I am strong in water and mold and last a long time forever. It has excellent resilience, is resistant to friction, and does not lose its shape.
For doors with large gaps, sliding doors, windows, etc. For sliding doors of stores and windows of window air conditioners!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait