Transcend Internal Ssd M.2 2280 Sata3 B&Amp;M Key

Sebelum PPN:
Rp9.699.900
Spesifikasi
StandardM.2 2280
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)9(0.32oz)
Capacity512GB
Data Packet Rate[Sequential Read/Write (CrystalDiskMark)] Up to 560/500 MB/s, [4K Random Read/Write (IOmeter)] Up to 80000/85000 IOPS
Dimensions (inch)3.15x0.87x0.14
Dimensions (mm)80.0x22.0x3.58
Flash3D+NAND flash
InterfaceBus interface: SATA III 6Gb/s
MTBF average accident interval2000000 hours
OSMicrosoft Windows 7 or later, Linux Kernel 2.6.31 or later
Operating Temperature (°C)0-70
Operating Temperature (°F)32-158
TBW (Total Write Capacity)280TBW
Various certificationsCE/FCC/BSMI/KC/RCM/UKCA
Voltage Rating (V)3.3±5%
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unlike conventional planar NAND, 3D NAND achieves large capacity by stacking memory cells. Breaking through the limits of planar NAND with superior performance and durability. Compliant with M.2 form factor Type 2242/2260/2280, Transcend's 3D NAND M.2 SSDs are suitable for use in Ultrabooks and lightweight notebooks. It can be installed in a small space and provides excellent performance. Compliant with the M.2 standard (80mm) and adopting the SATA-III 6Gb/s interface, the M.2 SSD 830S achieves read/write speeds of up to 560MB/s / 520MB/s. When used as a cache, boot times are 1.5x faster than traditional hard drives. With 4K random read/write up to 90000 IOPS, the M.2 SSD 830S reduces load times and lets you handle high-quality graphics and multimedia applications in a fraction of the time. The M.2 form factor features the ability to expand functionality into a single form factor module. M.2 SSDs have a smaller form factor, but they can also offer larger storage capacity than mSATA or Half-Slim SSDs. The M.2 SSD 830S uses DDR3 DRAM cache and advanced features to enhance SSD performance. SSD Scope is software for checking the status of Transcend SSD and optimizing performance to reduce deterioration and use it for a long time without failure.
Warning
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. *The conditions used to calculate DWPD may differ from the actual usage environment and may vary depending on host hardware, software, usage, and storage capacity. * TBW is the value at the maximum capacity. *Check if there is an M.2 slot.

Ulasan Produk

Tidak ada ulasan