Ubon Insulation Bush For Equipment (Busing Isolasi)

Sebelum PPN:
Rp86.900
Spesifikasi
MaterialPP
ColorBlack
Dimension L1 (mm)Concave (A) 1.3
Dimension L2 (mm)Concave (A) 4.7
Dimension L3 (mm)Concave (B) 3
Applicable bolt diameterM4
Dimension d1 (Φmm)Concave (A) 4.9, Concave (B) 4.8
Dimensions d (mm)Concave (A) 10, Concave (B) 8
Dimensions l4 (mm)Concave (B) 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used to float the insulation base of various devices such as sequencers and inverters.
Insulation of the base of the device can be secured.

Ulasan Produk

Tidak ada ulasan