slice Cutter Knife Industry Adjustment Fixed Type (Pisau Cutter)

Sebelum PPN:
Rp999.900
Spesifikasi
Depth (mm)79±0.3
Material (Main Unit)Glass fiber reinforced nylon
Mass (g)74
Blade MaterialCeramic
Dimensions (mm)155x34.3x21.5
Replacement BladesSpare blade model number: 10538 (round blade), 10539 (sharp blade)
Tip (mm)120x17.5x1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, so it will not rust even when it gets wet, and it is about 10 times more durable than a metal blade (as published by Slice), so it will last a long time. The cutting edge is replaceable. Replacement is sold separately Model number 10538 (round type), 10539 (sharp type). Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge. For the 10559, slide the orange button in the center of the item to expose the cutting edge. The length / position of the cutting edge can be adjusted and fixed in 5 steps. A safe structural cutter. When not in use, the cutting edge is always stored in the main body. At the time of shipment, a round type (10538) blade is built into the main body. The sharpness is very good and crispy work is possible. Once you use it, you will understand the goodness of the product. By exchanging the direction of the cutting edge, it can be used for both left and right handedness. Instructions on how to replace it are included with the product.
cutter knife

Ulasan Produk

Tidak ada ulasan