TSUKASA Heavy Duty Band For Heavy Packing (For Machines)

Sebelum PPN:
Rp2.999.900 - Rp3.099.900
Spesifikasi
MaterialPolypropylene (PP)
ColorGray
Width (mm)19
ROHS Directive (Corresponding to 10 Substances)Correspondence
Elongation at Break (%)20
Paper Tube Inner Dia. (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent tightening and holding power compared to general PP bands.
It is lightweight and has excellent safety.

Ulasan Produk

Tidak ada ulasan