Vikan Brush Detail Heat Resistant (Sikat Industri)

Sebelum PPN:
Rp219.900
Spesifikasi
MaterialBody: Polypropylene, Filament: Polyphenylene sulfide
ColorBlue
AS ONE Part Number64-8374-40
Mass (g)32
Bristle Length (mm)11
Dimensions (mm)200x22x30
Hair Hardnesshard
Heat Resistance Temperature (°C)175
Wire Diameter (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When cleaning cooking utensils in kitchens, food factories, food processing plants, etc. Where you need a HACCP environment. A heat-resistant brush whose bristles can withstand high temperatures up to 175⁰ C.
For cleaning high temperature areas and heat sealers
* Because polypropylene on the body has a lower heat resistant temperature than filament, be careful of contact with the body when using it in high temperatures.
Warning
Because polypropylene on the body has a lower heat resistant temperature than filament, be careful of contact with the body when using it in high temperatures.

Ulasan Produk

Tidak ada ulasan