TEC Hdmi Audio Separator

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports 4K2K input, and HDMI video can be output to the monitor as it is through.
Since it is compatible with ARC, you can enjoy the digital audio of both ARC compatible devices by simply connecting one HDMI cable.
It also supports 7.1ch linear PCM 192kHz and bitstream.
If you want to connect a Blu-ray coder or player that has only HDMI output to audio, or
Recommended when using an external speaker when using a monitor without speakers.
This product is also recommended for those who are particular about analog audio.

Supported audio codec formats: Dolby Digital 2.0CH, Dolby Digital 5.1CH, Dolby Digital Plus 2.0CH 192KHz, Dolby Digital Plus 5.1CH 192KHz, DTS 5.1CH, DTS-ES 6.1CH, DTS-HD High Resolution Audio 5.1CH (HDHRA 192KHZ) 5.1CH 3840kb), Linear PCM 2CH 32KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 44.1KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 48KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 88.2KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 96KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 176.4KHZ 16/20/24 Bits per Sample, Linear PCM 2CH 192KHZ 16/20/24 Bits per Sample

Ulasan Produk

Tidak ada ulasan