Trimate Hands-Free Led Neck Light With Rechargeable Dimming And Toning Function

Sebelum PPN:
Rp659.900
Spesifikasi
ColorBlack
Mass (g)150
InterfaceMicro USB (female)
Battery Capacity (mAh)1800
Types of Light BulbLED
Body Dimensions (Width W X Height H X Depth D) (Mm)250x160x30
Lighting Time (hour)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a neck-mounted light that you can use both hands freely.
Equipped with warm / neutral white / bulb color toning function and stepless dimming function The durable and flexible arm allows optimal angle adjustment according to various needs.
Working in the dark, reading, etc.

Ulasan Produk

Tidak ada ulasan