StarTech.com Gigabit Ethernet 1 Port Expansion Pci Express Interface Card Pcie Lan Card / Board For 1X Gigabit Ethernet Expansion Low Profile

Sebelum PPN:
Rp1.199.900
Spesifikasi
Length (mm)70
Width (mm)18
Height (cm)4.9
Number of Ports1
Mass (g)27
Data Packet Rate(Maximum) 1000Mbps
Humidity (% RH)10-90
Operating Temperature (°C)0- 70
Storage Temperature (°C)0-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10/100 / 1000Mbps compatible RJ45 Ethernet port x1
LED indicators for gigabit detection and link / operating status
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3x, and IEEE 802.3ab standards
IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, IEEE 802.3x full-duplex flow control support Jumbo frame support Full and half-duplex support
Wake-on-LAN function compatible crossover detection & automatic correction (automatic MDI / MDI-X)
Upgrade 10/100 Ethernet Capabilities to Gigabit Capabilities Add Ethernet Ports to Workstation or Server Computers for Bridging and Redundancy Add Network Capabilities to Older Systems Without Ethernet Ports

Ulasan Produk

Tidak ada ulasan