U.R.D. General-Purpose Dc Current Sensor

Sebelum PPN:
Rp569.900 - Rp3.399.900
Spesifikasi
Responsiveness3μs or less (di / dt = FS / 2μs)
Operating Environment (°C)-10-+ 60, ≤85% RH, no condensation.
Storage Environment (°C)-15 to + 65, ≤85% RH, no condensation.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with ± 15V control power supply.
The output can determine the direction at 0 ± 4V.
Insulation measurement is possible.
Sensor / amplifier integrated structure / split mounting type.
It is possible to measure up to high frequencies in the DC to 20kHz band. (When using at high frequency, it may not be possible to use up to the rated current.)
High-speed response within 3 μs.
* This product always requires ± 15V (both + 15V and -15V DC power supplies) as a control power supply. ± 15V is required even when detecting current only on the positive side. In any case, it will not work with + 15V alone.
Warning
This product always requires ± 15V (both + 15V and -15V DC power supplies) as a control power supply. ± 15V is required even when detecting current only on the positive side. In any case, it will not work with + 15V alone.

Ulasan Produk

Tidak ada ulasan