SUGATSUNE (LAMP) Gelacon Catch Made Of Polyacetal

Sebelum PPN:
Rp10.900
Spesifikasi
MaterialFemale part / polyacetal (POM), male part / polyamide
ColorWhite
TypeClip type
Overall Length (mm)24
Material (Main Unit)Polyacetal (POM)
Color (Body)Natural
Mass (g)1.5
Mass (g/set)1.5
Push Operation Force N (kgf)28
TRUSCO Number254-0835
Type of Terminal FittingImposition type
Width (mm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used as both a cover door and an inset door.
General furniture, kitchen appliances, kitchen surroundings, furniture for marine environments, etc.
There is a 20-30% variation in the tensile force and push force listed. Please check the actual product.
The pulling force and pushing force are the initial values.

Ulasan Produk

Tidak ada ulasan