YAMAZEN Folding Free Table

Sebelum PPN:
Rp489.900
Spesifikasi
MaterialPolypropylene
ColorWhite
Length (mm)350
Width (mm)630
Height (mm)250
Allowable Load (kg)3
Dimensions when folded (mm)Width 520 x Depth 350 x Thickness 40
Dimensions, Width W x Depth D x Height H (mm)630x350x250
Mass (kg)1.1
Top Panel Dimensions, Width W x Depth D (mm)(Inner size) 475 x 295

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A folding tray table that can be used on a bed or sofa. Comes with a stand on which you can stand your smartphone or tablet. There are 3 holes through which the cord can be passed, making the work space cleaner. Lightweight with a weight of 1.1 kg, it is easy to carry.
Bed tray, bed tray, tray table, tray table, side table, table, desk, desk, tsukue, low table, center table, coffee table, folding table, folding desk, folding leg table, living table, bed table, stand , As an outdoor table, a simple table, a simple desk. For children, children, kids, living room, bedroom, bed, children's room, outdoor, camping, barbecue, personal computer, PC, tablet, smartphone, new life, living alone, single life, single assignment, studio.

Ulasan Produk

Tidak ada ulasan