TAIKATSU Extension Cord With Rainproof Picot Plug Three-Core 15A Three-Mouth

Sebelum PPN:
Rp579.900 - Rp1.499.900
Spesifikasi
Rated Voltage (V)125
Rated Current (A)15
FeatureRainproof, with earth
Number of Outlets3
Outlet Type2P 15A 125V
Cable Specification, Number of Cores3
Cable Specification, TypeVCT
Where to UseOutdoors
Wire Thickness (mm²)1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a picot plug, it can be used with two or three cores without an adapter.
Since it is grounded, you can rest assured even if an electric leakage occurs.
It can be used up to 1500W.

Ulasan Produk

Tidak ada ulasan