Yamaha Extended Microphone For Yvc-1000 / Yvc-1000Ms

Sebelum PPN:
Rp8.799.900
Spesifikasi
StandardVCCI Class A
Mass (kg)0.4
Included AccessoriesMicrophone cable (5m), instruction manual, warranty card
InterfaceInput terminal, output terminal
Operating Humidity (%)20-85 (no condensation)
Dimensions, Width W x Height H x Depth D (mm)136x36x136
Frequency Band (Hz)100-20000
Operating Ambient Temperature (°C)0-40
Storage Temperature (°C)-20-+50
Temperature / Humidity Range for Storage10 to 90 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting one YVC-1000 / YVC-1000MS attached microphone and up to four expansion microphones (five in total), it can be used for multiple purposes according to the size and layout of the room.

Ulasan Produk

Tidak ada ulasan