TBC (TABUCHI) Eco Pack (Set Pipa)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Length (m)2
Maximum Operating Pressure (MPa)0.75
FluidCold and hot water
Nominal Diameter (mm)13
Set ContentsThree-layer pipe (with heat insulating material, weather resistance specification) 2m x 2 pieces, heat insulating material for fittings (weather resistance specification) x 4 pieces, one-touch fitting (union type) x 4 pieces, hot water pipe seal x 1 piece
Nominal Diameter13
Operating Temperature Range (°C)0-95
Thermal Insulation Material Thickness (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent workability and can shorten the work time.
Very light and excellent in workability.
It is resistant to high temperatures and does not give off an unpleasant odor from the piping.
It has excellent heat retention and little energy loss when boiling water.
Warning
* There may be a difference between the product image and the actual set contents. Please be sure to check the contents of the set before purchasing.

Ulasan Produk

Tidak ada ulasan