TRUSCO Earplug Silicone Flange Type Metal Detection Reaction Type (Penyumbat Telinga)

Kondisi Barang:
Sebelum PPN:
Rp149.900
Spesifikasi
ColorRed
SizeFree
AS ONE Part Number64-8484-56
Mass (g)16
CaseYes
CordYes (720mm)
Finish MaterialEarplug body: Silicone
Noise Reduction Rating27
TRUSCO Number208-5167

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a case for convenient portability.
It is hygienic because it can be washed and reused.
The silicon flange fits your ears, so you can reduce pain and pressure even if you wear them for a long time.
Portable earplugs with an NRR value of 27dB.
It contains a metal ball and responds to metal detectors, and is a countermeasure against foreign matter contamination.

Ulasan Produk

Tidak ada ulasan