SUGATSUNE (LAMP) Duracon(R) Catch Clip Type

Sebelum PPN:
Rp18.900
Spesifikasi
ColorMilky white
TypeClip type
Dimension L (mm)2.5
Dimensions d (mm)7.5
Dimension A (mm)26
Dimension C (mm)21.5
Dimension D1 (mm)3.3x6
Dimension E (mm)6
Dimension F (mm)12
Dimension G (mm)24.5
Dimension K (mm)12.5
Dimensions d2 (mm)3.3 phi
Dimensions j (mm)7.5
Dimensions p1 (mm)18
Dimensions p2 (mm)17
Mass (g)2
Material (Main Unit)Polyacetal (POM)
TRUSCO Number254-0843
Tensile Strength N (kgf)16.7(1.7)
Type of Terminal FittingImposition type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used as both a cover door and an inset door.
General furniture, kitchen appliances, kitchen surroundings, furniture for marine environments, etc.
There is a 20-30% variation in the tensile force and push force listed. Please check the actual product.
The pulling force and pushing force are the initial values.

Ulasan Produk

Tidak ada ulasan