YAMAMOTO (Yamamoto Kogaku) Safety/Protection Glasses Double Eye With Gasket (Kacamata Safety)

Sebelum PPN:
Rp309.900
Spesifikasi
StandardANSI Z87 + compliant product
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)46
Lens ColorClear
Material (Frame)Polycarbonate, PVC
Body Dimensions (Width W X Height H X Depth D) (Mm)145x46x164
Material (Lens)Polycarbonate (anti-fog)
Recycled Paper Use MarkConformity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emphasis on fitting and functionality.
Gasket parts that fill the gap between the face and the frame.
Headband with buckle that does not slip easily (removable)
* Gasket parts and headband are not sold separately.
Warning
Gasket parts and headband are not sold separately.

Ulasan Produk

Tidak ada ulasan