StarTech.com Displayport Hdmi Conversion Adapter / Dp 1.2 Hdmi Video Conversion / 1080P / Displayport Hdmi Video Converter / Dp Hdmi Passive Adapter / Latched Dp Connector

Sebelum PPN:
Rp669.900
Spesifikasi
ColorBlack
Length (mm)265
Height (mm)14
Mass (g)32
Set ContentsDisplayPort-HDMI converter
Adapter Modelpassive
Audio Function5.1 surround sound
Cable Length (cm)21
Connector ADisplayPort [20 pins]
Connector BHDMI [19 pin]
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] male
Female MountingHDMI [19 pin]
Humidity (% RH)10-85
Input(AV) DisplayPort 1.2
Male MountingDisplayPort [20 pins]
Maximum Resolution[Digital] 1920 x 1200 / 1080p
Operating Temperature (°C)0-40
Output(AV) HDMI
Product Width (mm)25
Storage Temperature (°C)-10-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent performance: DisplayPort 1.2-HDMI conversion adapter that connects a DP host to an HDMI display. Supports 1920x1200 (1080p) video, 7.1ch audio, and HDCP 1.4. 21cm integrated cable host compatibility: Passive adapter verified for compatibility with DP ++ sources. Workstations, desktop PCs (AMD / Nvidia video cards), laptops, SFF computers, docking stations, etc. Display connection: Connect an HDMI output to a TV or projector, or attach a second monitor to your work environment. Compact design for easy portability between home and office DisplayPort connector with latch: DP connector with latch to prevent it from falling out of the DP host port. Tested with HDMI cable up to 10m Easy installation: Software / driver-free DP-HDMI video converter. No OS dependency, DP male-HDMI female
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing HDMI compatible monitors with new DisplayPort devices
Use HDMI monitor as an external display

Ulasan Produk

Tidak ada ulasan