SUGATSUNE (LAMP) Digging Handle

Sebelum PPN:
Rp549.900
Spesifikasi
MaterialGlass fiber reinforced polyamide
ColorBlack
Height (mm)3
Length L (mm)133
Mass (g)44
Gap Intervals P (mm)114
Mounting hole depth (mm)19
Type of Terminal FittingRound hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a shape that allows you to rest your fingers securely on the top and bottom handles.
As this is an imported product, dimensions and material specifications may change without prior notice due to product improvements. Just to be sure, please check the actual product.

Ulasan Produk

Tidak ada ulasan