WE Trading Cutting Board Sheet

Sebelum PPN:
Rp119.900
Spesifikasi
ColorClear
Dimensions (cm)24x500
Raw materialPolypropylene
Heat Resistance Temperature (°C)80
Minimum Allowable Temperature (°C)-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut it to any size you like. Since it has a slider, you can easily cut as much as you want by simply sliding it. When cutting ingredients that are worrisome about color transfer and odor. Even if the color is dark but the color is transferred to the cutting board or the ingredients that are odorous are cut, they can be thrown away so that they do not need to be washed each time and are hygienic. Easy to move the cut ingredients. Even if the kitchen knife hits, the sheet will not break, and the solid material and sheet will bend, so you can move it to the container without dropping the ingredients.
Spread it on a cutting board to facilitate troublesome post-treatment such as color transfer and odor.
Warning
* Please use it on a cutting board with the uneven side facing up.
* Do not use for anything other than its intended purpose.
* Do not use or store near fire or in places with high temperatures.
* Do not place anything that exceeds the heat resistant temperature, such as a hot pot.
* If you cut strongly with a kitchen knife, the product may be scratched and cut.
* Do not use in an oven or microwave.
* After use, if it is lightly soiled, it can be used repeatedly several times by washing it with water or a neutral detergent for tableware, but if it is used for raw foods, it is recommended to dispose of it for hygiene reasons. increase. Keep out of the reach of children.

Ulasan Produk

Tidak ada ulasan