Tombow Pencil Correction Tape Mono CC (Tipex Kertas)

Sebelum PPN:
Rp88.900
Spesifikasi
TypeSingle use type
Product TypeBody (disposable)
Tape Width (mm)4.2
Tape Length (m)6
Eco Mark Certification Number16 112 013

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We pursued a shape and quality that does not make you feel the weakness of the compact type, "difficult to hold and unreliable".
Based on the MONO brand design concept of "simple ease of use," we placed the highest priority on functionality as a tool.

Ulasan Produk

Tidak ada ulasan