Yoshikawa Sangyo Coarse Mwh (Half-Touch Type) For Small Roller Sand Aggregate

Sebelum PPN:
Rp209.900 - Rp249.900
Spesifikasi
TypeRoller
SizeSmall
ROHS Directive (Corresponding to 10 Substances)Correspondence
Main applicationFor sand aggregate
Roller Diameter (Φmm)40
Cushion Thickness (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A porous sponge roller for painting aggregate-containing coating materials.
We have a full lineup from regular size to small size.
It is also ideal for painting elastic paints and elastic tiles.
Since it contains good material, it can be easily applied thickly.

Ulasan Produk

Tidak ada ulasan