Zebra Clip On G 2Ce (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp34.900
Spesifikasi
Overall Length (mm)143
Product TypeBody
Mass (g)11.7
Ink ColorBlack / red
Eco Mark Certification Number17 112 186
InkOil-based ink
Line WidthFine point
MethodKnock type
Number of Colors2 colors
Shank Diameter (mm)13.2
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-color ballpoint pen that can use 2 to 4 color inks of black, blue, red, and green with one pen. This one is convenient for meetings and going out.
The smart knock release mechanism that allows you to close the tip of the pen by pressing the button at the center of the shaft allows quick storage.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.

Ulasan Produk

Tidak ada ulasan