TSUMURA KOGYO Chip Saw L-60 For Bush Cutter

Sebelum PPN:
Rp859.900
Spesifikasi
TypeSuper lightweight type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Blade Thickness (mm)2
Wall Thickness (mm)1.25
Hole Diameter (φmm)25.4
Number of Teeth (p)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting miscellaneous trees, bamboo and bamboo grass with full-scale polishing similar to that for woodworking.
The deep bottom of the eyes makes it easy to sweep, and it does not cut when cutting miscellaneous trees.
Excellent durability because it has a two-stage mouth.
For undergrowth and mowing

Ulasan Produk

Tidak ada ulasan