Tungaloy Chip Ccgtr/L-W08

Sebelum PPN:
Rp3.499.900
Spesifikasi
MaterialSH730
Thickness (mm)1.79
Corner Radius (mm)0.4
Chip breakerOne side
Thickness Tolerance (mm)±0.13
Blade Length l (mm)4.8
Clearance Angle (⁰)7
Corner Height Tolerance (mm)±0.025
Cutting Blade Length (mm)4.8
Hole Diameter d1 (Φmm)2.3
Inscribed Circle Diameter (Φmm)4.76
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shape (⁰)Diamond shape 80
Socket Shape (⁰)Partially cylindrical hole one side 40-60
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan