Sumflex Carbide Rotating File 3X15X3Φ Axis

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialCarbide
ShapeRounded cylindrical type
Height (mm)15
Outer Diameter (mm)3
Allowable Rotation Speed (rpm)30000
Shank Diameter (mm)3
Shape of FileDiamond cut eyes
Suitable MaterialStone, glass, metal, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide rotary file that is attached to a rotary tool for grinding and polishing.
Grinding of all kinds of workpieces such as stone, glass and metal

Ulasan Produk

Tidak ada ulasan