UVEX Gloves C500 Wet Xg (Sarung Tangan)

Sebelum PPN:
Rp989.900
Spesifikasi
MaterialBamboo rayon, Dyneema [[(R)]] fiber, glass, polyamide
ColorLime green
Thickness (mm)1.2-1.6
SizeL
StandardEN388(2016)
Abrasion Resistance4
Cut Resistance5
Gauge No.13
Mass (g)74
Middle Finger Length (cm)7.3
Overall Length (cm)25
Palm Circumference (cm)22.9
Puncture resistance2
Quantity per Package (Pair)1
TRUSCO Number836-6691
Tear Resistance4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is oil resistant and water resistant.
Because it uses bamboo fiber, it has a cooling effect on the hands.
Ecotex certification prevents rough hands and allows you to wear it comfortably.
Bamboo Twin-Flex technology [[(R)]] is used.
We have achieved an extremely high level of cut resistance (cut level 5).
Metalworking, automobile industry, transportation related work.
Assembly work.

Ulasan Produk

Tidak ada ulasan