WAKI Brass L-Shaped Bracket

Sebelum PPN:
Rp82.900
Spesifikasi
MaterialBrass
TypeL type
Length (mm)50x50
Width (mm)15
Thickness (mm)2
AS ONE Part Number64-5071-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antique-style highly decorative hardware. <br> Since the material is innocent, you can enjoy the texture by changing the color over time.
Ideal for interior and DIY works.
Warning
Since this product is solid brass, the color will change over time due to oxidation.

Ulasan Produk

Tidak ada ulasan