TO-CONNE (former Toyo Connector) Bnc Cap (For Receptacle)

Sebelum PPN:
Rp149.900
Spesifikasi
TypeCoaxial
ShapeStraight
Surface TreatmentNi
StandardMIL-C-39012, JIS-C-5412 (equivalent)
Rated Voltage (V)AC500
Characteristic Impedance (ohm)50 / (less than 200MHz) 75
CompatibilityWhen combined with a connector conforming to the standard
Connection TypeBayonet lock
Connector TypeBNC
Contact MaterialBrass
Contact ShapeFemale
Fitting ShapePlug
Frequency Range (MHz)0-4000
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-40-+85
Withstand Voltage (V/minute)AC1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a bio-net lock method that is compact and lightweight and easy to combine.
When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.

Ulasan Produk

Tidak ada ulasan