TO-CONNE (former Toyo Connector) Bnc Cable Plug

Sebelum PPN:
Rp119.900 - Rp209.900
Spesifikasi
ShapeStraight
StandardMIL-C-39012, JIS-C-5412 (equivalent)
Rated Voltage (V)AC500
Connection TypeBayonet lock
Insulation Resistance (MΩ)1000 or more (DC500V)
Characteristic Impedance (ohm)50 / (200MHz or higher) 75
Contact MaterialBrass
Contact ShapeMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a bio-net lock method that is compact and lightweight and easy to combine.
When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line, but if it exceeds 200MHz, it is recommended to use the BNC 75Ω type.

Ulasan Produk

Tidak ada ulasan