Taiyo Seiki Iron Works Block Connection Shackle (Forged Type) (Segel D)

Sebelum PPN:
Rp359.900
Spesifikasi
Dimension L (mm)160
Dimension B (mm)80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (kg)2.1
Body Diameter (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The width of the mouth is wide and it is easy to connect wave-dissipating blocks.
Used for connecting wave-dissipating blocks.
Warning
* It is a metal fitting for connecting blocks. Do not use it as a hanger.

Ulasan Produk

Tidak ada ulasan