Zebra Blen 3C0.5 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp56.900
Spesifikasi
Ink ColorBlack / red / blue
InkEmulsion
Ball Diameter (mm)0.5
Number of Colors3 colours
Dimensions (Shaft DiameterΦ x Total Length) (mm)11.8x143.6
Pen RefillsSNC-0.5 core
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-color ballpoint pen that cuts "writing vibration" and allows you to concentrate on writing without stress / Equipped with a blend system that controls "writing vibration" "Low center of gravity" "Direct touch" "Noise-free design"

Ulasan Produk

Tidak ada ulasan