StarTech.com Bidirectional Ide To Sata Conversion Adapter Serial Ata To Ide Converter (Bidirectional Type)
#Grup produk P110558992
Spesifikasi
| Color | Black |
|---|---|
| Length (mm) | 61 |
| Height (mm) | 11 |
| Mass (g) | 20 |
| Set Contents | Bidirectional SATA-IDE converter, SATA cable, SP4 - Peripheral power supply x2 Y-shaped (branch) power adapter, usage manual |
| Connector Shape | IDE (EIDE / PATA) [40 pin] female - SATA (data) [7 pin] female, IDE (EIDE / PATA) [40 pin] female - IDE (EIDE, PATA) [40 pin] male |
| Conversion Type | Female - Male / Female - Female |
| Female Mounting | SATA (data) [7 pins] x 2, IDE (EIDE, PATA) [40 pins] |
| Humidity (% RH) | 90 |
| Male Mounting | FDD power connector (SP4) [4 pin] |
| Operating Temperature (°C) | 0-70 |
| Product Width (mm) | 50 |
| Storage Temperature (°C) | -40-150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bi-directional: SATA IDE conversion adapter that allows bi-directional connection between SATA drives and traditional IDE ports, or between IDE drives and SATA motherboard ports
ADD SATA CONNECTIVITY: This IDE SATA converter is a cost-effective solution for connecting SATA hard drives or optical drives to traditional IDE systems. No additional controller card required Broad compatibility: Complies with SATA version 1.0a (1.5Gbps) and supports SATA 1.0/2.0/3.0. Supports PATA (IDE) 100/133MBps and SATA/IDE ATAPI devices such as CD/DVD optical drives. Independent of OS. EASY SETUP WITH POWER AND ACTIVITY LEDS: SATA to IDE adapter connects to motherboard and SATA or IDE drives. Includes one SATA cable and one SP4 to Dual LP4 Y power adapter, no additional software or drivers required
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect newer SATA drives to older motherboards that only have IDE support Connect older IDE drives to newer SATA motherboards and collect old data Ideal for maintenance staff working with both types of drives in a variety of systems
ADD SATA CONNECTIVITY: This IDE SATA converter is a cost-effective solution for connecting SATA hard drives or optical drives to traditional IDE systems. No additional controller card required Broad compatibility: Complies with SATA version 1.0a (1.5Gbps) and supports SATA 1.0/2.0/3.0. Supports PATA (IDE) 100/133MBps and SATA/IDE ATAPI devices such as CD/DVD optical drives. Independent of OS. EASY SETUP WITH POWER AND ACTIVITY LEDS: SATA to IDE adapter connects to motherboard and SATA or IDE drives. Includes one SATA cable and one SP4 to Dual LP4 Y power adapter, no additional software or drivers required
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect newer SATA drives to older motherboards that only have IDE support Connect older IDE drives to newer SATA motherboards and collect old data Ideal for maintenance staff working with both types of drives in a variety of systems
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rkP110558992-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
